Heavy Duty Premium Steel Stanchion Crowd Control Barriers with 13' Retractable Belt, 6PK
- Mfr # U2001EXTPK6
- Zoro # G823352437
product price:Â
$
299.99
/pk of 6, $50.00/ea
Free Shipping & Returns
Key Features
Finish
Matte
Belt Color
Black
Material
Plastic
Length
14.5 in
Post Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2001EXTPK6
- Zoro #
- G823352437
- UPC #
- 754806394305
- Country of Origin
- United States
Dimensions
- Length
- 14.5 in
- Height
- 38.75 in
- Post Diameter
- 2.6 in
- Width
- 14.5 in
Details
- Item
- Stanchion
- Finish
- Matte
- Belt Color
- Black
- Material
- Plastic
- Post Color
- Black
- Application
- Outdoor or Indoor
- Base Color
- Black
- Color
- Black
- For Use With
- Portable Post
- Includes
- (6) Bases, (6) Posts
Description
US Weight Heavy Duty Scratch Resistant Premium Steel Stanchion Crowd Control Barriers with 13' Retractable Belt No Tool Assembly with Safety Locking Dual Braking System- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.