Heavy Duty Premium Silver Steel Stanchion with Caution 7.5-Foot Retractable Belt, 6PK
- Mfr # U2103CAUPK6
- Zoro # G123352427
product price:Â
$
429.99
/pk of 6, $71.67/ea
Free Shipping & Returns
Key Features
Belt Color
Caution
Application
Outdoor or Indoor
Finish
Matte
Includes
(6) Bases, (6) Posts
Post Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2103CAUPK6
- Zoro #
- G123352427
- UPC #
- 754806394398
- Country of Origin
- China
Dimensions
- Width
- 14.5 in
- Height
- 38.75 in
- Length
- 14.5 in
- Post Diameter
- 2.6 in
Details
- Belt Color
- Caution
- Item
- Stanchion
- Application
- Outdoor or Indoor
- Finish
- Matte
- Includes
- (6) Bases, (6) Posts
- Post Color
- Silver
- Color
- Silver
- Base Color
- Black
- For Use With
- Portable Post
- Material
- Steel
Description
US Weight Heavy Duty Premium Silver Steel Stanchion with Caution 7.5-Foot Retractable Belt- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.