Shop US WEIGHT
See all product information
Create Account
Heavy Duty Yellow Premium Steel Stanchion with 7.5-Foot Chevron Retractable Belt, 2PK
- Mfr # U2104CAU2
- Zoro # G323352449
product price:Â
$
79.99
/pk of 2, $40.00/ea
Key Features
Length
14.5 in
For Use With
Portable Post
Finish
Matte
Width
14.5 in
Application
Outdoor or Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2104CAU2
- Zoro #
- G323352449
- UPC #
- 754806413884
- Country of Origin
- China
Dimensions
- Length
- 14.5 in
- Width
- 14.5 in
- Post Diameter
- 2.6 in
- Height
- 38.75 in
Details
- For Use With
- Portable Post
- Finish
- Matte
- Application
- Outdoor or Indoor
- Item
- Stanchion
- Belt Color
- Caution
- Post Color
- Yellow
- Color
- Yellow
- Base Color
- Black
- Includes
- (2) Bases, (2) Posts
- Material
- Steel
Description
US Weight Heavy Duty Yellow Premium Steel Stanchion with 7.5-Foot Chevron Retractable Belt- 2 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.