Heavy Duty Premium Silver Steel Stanchion with Red 7.5-Foot Retractable Belt, 6PK
- Mfr # U2103REDPK6
- Zoro # G223352426
product price:Â
$
359.99
/pk of 6, $60.00/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
38.75 in
Belt Color
Red
Post Color
Silver
Length
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2103REDPK6
- Zoro #
- G223352426
- UPC #
- 754806394367
- Country of Origin
- China
Dimensions
- Height
- 38.75 in
- Length
- 14.5 in
- Post Diameter
- 2.6 in
- Width
- 14.5 in
Details
- Color
- Silver
- Belt Color
- Red
- Post Color
- Silver
- Item
- Stanchion
- Finish
- Matte
- Application
- Outdoor or Indoor
- Base Color
- Black
- Includes
- (6) Bases, (6) Posts
- Material
- Steel
- For Use With
- Portable Post
Description
US Weight Heavy Duty Premium Silver Steel Stanchion with Red 7.5-Foot Retractable Belt- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.