Sentry QuikSecure Stanchion with 6.5' Chevron Belt, 2PK
- Mfr # U2001CYB
- Zoro # G523352416
product price:Â
$
94.99
/pk of 2, $47.50/ea
Key Features
Belt Color
Black/Yellow Chevron
Finish
Matte
Base Color
Black
Color
Black
Post Diameter
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2001CYB
- Zoro #
- G523352416
- UPC #
- 754806315843
- Country of Origin
- United States
Dimensions
- Post Diameter
- 2.6 in
- Overall Length
- 14.5 in
- Overall Height
- 38.75 in
Details
- Item
- Stanchion
- Belt Color
- Black/Yellow Chevron
- Finish
- Matte
- Base Color
- Black
- Color
- Black
- Includes
- (2) Bases, (2) Posts
- Post Color
- Black
- Material
- Plastic
- For Use With
- Portable Post
Description
US Weight Sentry QuikSecure Stanchion with 6.5' Chevron Belt- 2 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.