Shop U.S. WIRE & CABLE

Extreme Weather Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, 5-15R, TPE, 5-15P, 50 ft

  • Mfr # 99050PB

  • Zoro # G200003761


product price:  $70.89
/ea

Key Features

Trade Designation
Extreme Weather
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99050PB
Zoro #
G200003761
UPC #
44882700207
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
Extreme Weather
Location
Outdoor
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
TPE
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus Listed

Description

Heavy duty female plug allows for connection of three separate cords.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.