Zoro Homepage

Plug Adapter, STW, 3 Outlet(s) 5-15P

  • Mfr # 35003U

  • Zoro # G500003720


product price: $18.99
/ea

Key Features

Type
STW
Number of Outlets
3
Plug Configuration
5-15P
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35003U
Zoro #
G500003720
UPC #
44882660549
Country of Origin
China

Details

Item
Plug Adapter
Type
STW
Number of Outlets
3
Plug Configuration
5-15P
Gauge/Conductor
12/3

Description

Converts any extension cord set to double or triple outlet cord. Heavy-duty round yellow 600V cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.