Shop U.S. WIRE & CABLE

SJEOW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, 5-15R, Blue, TPE, 5-15P, 50 ft

  • Mfr # 99050

  • Zoro # G308589198


product price:  $124.34
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99050
Zoro #
G308589198
UPC #
44882700153
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJEOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
TPE
Jacket Color
Blue
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cULus Listed

Description

Arctic/Tropic cords are made of oil resistant TPE-Rubber SJEOW which provides maximum flexibility year-round. Cords retain strength in temperatures as high as 212°F and flexibility in temperatures as low as -58°F
  • Superior resistance to sunlight, ozone, cracking, and chemicals, makes it great for use in garages and industrial applications where extra protection is needed
  • Yellow jacket color is a highly visible safety color for work sites.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.