304 Stainless Steel Pipe Cap, 1/8 in FNPT, Class 150, Round

  • Mfr # ZUSA-PF-113

  • Zoro # G7824739


product price:  $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Specific Fitting Shape
Round Cap
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-113
Zoro #
G7824739
UPC #
193005416706
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/8"

Details

Specific Fitting Shape
Round Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Standards
ASTM A351, ANSI/ASME B1.20.1
Temp. Range
-50 to 400 F

Description

The USA INDUSTRALS ZUSA-PF-113 is a stainless steel round cap designed for use in piping systems. Material: 304 stainless steel, it features a female National Pipe Thread (FNPT) connection with a 1/8" size. This fitting is rated for a maximum pressure of 150 psi and adheres to ASTM A351 and ANSI/ASME B1.20.1 standards. Rated for maximum operating pressure of 150 psi; constructed from 304 stainless steel; sealing component for pipe ends within the rated temperature range (-50 to 400 F).

Key Features:

  • Material: 304 stainless steel
  • Shape: Round Cap for end closure
  • Connection: FNPT (female national pipe thread)
  • Size: 1/8" pipe fitting
  • Pressure Rating: Max 150 psi
  • Standards: ASTM A351; ANSI/ASME B1.20.1
  • Temperature Range: -50 to 400 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.