Shop USA INDUSTRIALS
See all product information
Create Account
316 Stainless Steel 45° Elbow, 1/4 in FNPT, Class 3000
Mfr # ZUSA-PF-3317
Zoro # G7819723
product price:
$
36.15
/ea
Key Features
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3317
- Zoro #
- G7819723
- UPC #
- 193005426767
- Country of Origin
- Unknown
- Specific Fitting Shape
- 45 Degree Elbow
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Connection Type
- FNPT
- Fitting Schedule/Class
- Class 3000
- Basic Pipe Fitting Shape
- Elbow
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 3000 psi
- Standards
- ASTM A182, ANSI/ASME B16.11, ANSI/ASME B1.20.1
- Temp. Range
- -50 to 400 F
Description
Pipe Fitting - 316 Stainless Steel - Class 3000 - 45 Degree Elbow - 1/4" NPT Female