Shop USA INDUSTRIALS
See all product information
Create Account
316 Stainless Steel Tube x MNPT, 1/8" Pipe Size
- Mfr # ZUSA-TF-YL-61
- Zoro # G4437415
product price:Â
$
30.15
/ea
Key Features
Tube Fitting Material
316 Stainless Steel
Pipe Size (Fittings)
1/8"
Pipe Fitting Connection Type
NPT
Pipe Fitting Material
316 Stainless Steel
Specific Pipe Fitting Shape
Male Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-YL-61
- Zoro #
- G4437415
- UPC #
- 193005179823
- Country of Origin
- China
- Item
- Instrumentation Tube Fitting
- Tube Fitting Material
- 316 Stainless Steel
- Pipe Fitting Connection Type
- NPT
- Pipe Fitting Material
- 316 Stainless Steel
- Specific Pipe Fitting Shape
- Male Elbow
- Basic Pipe Fitting Shape
- 90 Degree Elbow
- Specific Fitting Shape
- 90 Degrees Elbow Adapter
- Fitting Connection Type
- Tube x MNPT
Dimensions
- Pipe Size (Fittings)
- 1/8"
- Tube Size
- 1/8"
- Pipe Size - Pipe Fitting
- 1/8"
Description
Instrumentation Fitting- 316SS- 90Deg Ma
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.