316SS Instrumentation Fitting w Sealant Hex Nipple 3/8" x 1/4" MNPT

  • Mfr # ZUSA-PF-4797

  • Zoro # G7928573


product price:  $22.99
/ea
Sold in multiples of 6 for $137.94

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-4797
Zoro #
G7928573
UPC #
193005430023
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Overall Pipe Length
1-7/16"
Hex Size
11/16''

Details

Specific Fitting Shape
Reducing Hex Nipple
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1
Max. Pressure
7300 psi

Description

Pipe Fitting w/ Thread Sealant - 316 Stainless Steel - Instrumentation - Reducing Hex Nipple - 3/8" x 1/4" NPT Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.