Shop USA INDUSTRIALS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 120"
- Mfr # ZUSA-PF-21645
- Zoro # G922968850
product price:Â
$
294.99
/ea
Key Features
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Gender
Male
Side B Connection Type
Threaded
Material
Stainless Steel
Maximum Operating Temperature
800.6 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-21645
- Zoro #
- G922968850
- UPC #
- 00197666219089
- Country of Origin
- China
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Side B Gender
- Male
- Side B Connection Type
- Threaded
- Material
- Stainless Steel
- Maximum Operating Temperature
- 800.6 Degrees F
- Side A Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -4 Degrees F
- Side A Gender
- Male
- Fitting Compatibility
- Class 300
- Item
- Pipe Nipple
- Thread Configuration
- Threaded on Both Ends
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Schedule
- Schedule 80
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 120 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 300, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Overall Length 120 in, Schedule Schedule 80
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.