45 Degree Elbow 1/2" Pipe, FNPT, Black-Coated Steel

  • Mfr # ZUSA-PF-6528

  • Zoro # G7828869


product price:  $11.89
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black-Coated Steel
Pipe Size (Fittings)
1/2"
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-6528
Zoro #
G7828869
UPC #
193005435363
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1/2"

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Black-Coated Steel
Standards
ASTM??A105,??ANSI/ASME??B16.11,??MSS SP-83, ANSI/ASME B1.20.1
Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Elbow

Description

Pipe Fitting - Black-Coated Steel - Class 3000 - 45 Degree Elbow - 1/2" NPT Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.