Shop USA INDUSTRIALS
See all product information
Create Account
Pipe Nipple, Steel,
- Mfr # ZUSA-PF-22198
- Zoro # G922967228
product price:Â
$
11.19
/ea
Key Features
Side B Gender
Male
Material Grade
ASTM A53
Side A Gender
Male
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22198
- Zoro #
- G922967228
- UPC #
- 00197666232033
- Country of Origin
- China
- Side B Gender
- Male
- Material Grade
- ASTM A53
- Item
- Pipe Nipple
- Side A Gender
- Male
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Fitting Compatibility
- Class 125
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Oils, Potable Water
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 650 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Material
- Steel
- Minimum Operating Temperature
- -20 Degrees F
- Finish/Coating
- Black Coated
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Sealant Type
- PTFE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Overall Length 4 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.