Shop USA INDUSTRIALS

90 Degrees Elbow Brass Brass Class 250 Pipe Fittings, 2 in Female NPT X 2 in Female NPT

  • Mfr # ZUSA-PF-15521

  • Zoro # G104850966


product price:  $347.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Fitting Thread Size A
2"-11 1/2
Fitting Thread Size B
2"-11.5
Class
Class 250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-15521
Zoro #
G104850966
UPC #
193005234584
Country of Origin
China

Dimensions

Fitting Thread Size A
2"-11 1/2
Fitting Thread Size B
2"-11.5
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 3/8 in
Bend Nominal Dimensions
3 1/4 x 4 2/5
Overall Length
4 25/64 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Item
Metal Pipe Elbow
Class
Class 250
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Material Grade
C38500
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Color
Gold
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Max. Steam Pressure
340 psi
For Pipe Schedule
Schedule 80
Application
Air, Gases, Oils, Potable Water
Standards
ANSI B16.15, ASME B1.20.1
Low Lead Certified Standard
Not Compliant
Maximum Operating Pressure
400 psi
Gravity Flow
Pressure
Finish/Coating
None
Side B Thread Type
NPT
Side A Thread Type
NPT

Description

90 Degrees Elbow, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 2 in, Female, Threaded, 2 3/8 in, 11 1/2, 2 In.-11 1/2, 2 in, Female, Threaded, 2 3/8 in, 11 1/2, 2 In.-11.5, 400 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.