Tee, Brass, Thrd 3/8", Thrd , Thrd 3/8"

  • Mfr # ZUSA-PF-22706
  • Zoro # G022967210
product price: 
$
41.49
/ea

Key Features

Fitting Thread Size A
3/8"-18
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Thread Size C
3/8"-18
Maximum Operating Pressure
125 psi @ 72 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22706
Zoro #
G022967210
UPC #
00197666235294
Country of Origin
Thailand

Dimensions

Fitting Thread Size A
3/8"-18
Fitting Thread Size C
3/8"-18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Thread Size B
3/8"-18
Wire Rope Length
53/64 in
Overall Length
53/64 in
Length
53/64 in

Details

Fitting Side A Type
Threaded
Includes Seal
No
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Specific Fitting Shape
Tee
Color
Silver
Item
Metal Pipe Tee
Fitting Side C Type
Threaded
Class
Class 125
Side A Thread Type
NPT
Material Grade
C89833
Side B Thread Type
NPT
Application
Air, Gases, Oils, Potable Water
Fitting Side C Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Gravity Flow
Pressure
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
18
Finish/Coating
Chrome-Plated
Side 3 Thread Type
NPT
Fitting Side C Gender
Female
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Tee, Brass, Thrd 3/8", Thrd , Thrd 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews