Shop USA INDUSTRIALS
See all product information
90 Degrees Elbow Brass Brass Class 250 Pipe Fittings, 3/8 in Female NPT X 3/8 in Female NPT
Mfr # ZUSA-PF-15515
Zoro # G604850947
product price:Â $32.59
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Brass
Includes Seal
No
Fitting Thread Size B
3/8"-18
Color
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-PF-15515
Zoro #
G604850947
UPC #
193005234522
Country of Origin
China
Dimensions
Fitting Thread Size B
3/8"-18
Overall Length
1 19/32 in
Bend Nominal Dimensions
1 1/8 x 1 3/5
Fitting Side A Outside Diameter
43/64 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
43/64 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-18
Description
90 Degrees Elbow, Brass, None, C38500, Class Class 250, For Pipe Schedule Schedule 80, 3/8 in, Female, Threaded, 43/64 in, 18, 3/8 In.-18, 3/8 in, Female, Threaded, 43/64 in, 18, 3/8 In.-18, 400 psi Maximum Operating Pressure
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.