Shop USA INDUSTRIALS
See all product information
Create Account
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 0.25" W, 120" L, Black
- Mfr # ZUSANATSR-73
- Zoro # G307032220
product price:Â
$
8.79
/ea
Sold in multiples of 11 for
$96.69
Key Features
Shape
Strip
Firmness @ 25% Deflection (PSI)
8 psi
Density
26 lbs / cu. ft.
Grade
Standard
Color - Foam
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANATSR-73
- Zoro #
- G307032220
- UPC #
- 193005224059
- Country of Origin
- United States
- Shape
- Strip
- Firmness @ 25% Deflection (PSI)
- 8 psi
- Density
- 26 lbs / cu. ft.
- Grade
- Standard
- Color - Foam
- Black
- Backing Type - Foam
- Acrylic Adhesive
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Cell Type - Foam
- Open Cell
- Material - Foam
- Natural Sponge
- Tensile Strength (PSI)
- Not Rated
- Standards
- ASTM D1056 1A2, MILC-3133, MIL-STD-670
- Texture
- Textured
- Firmness
- Soft (5 - 8 psi)
Dimensions
- Width - Foam
- 0.25"
- Length - Foam
- 120"
- Thickness - Foam
- 3/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.