Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 720" L, 3/8" Thick

  • Mfr # ZUSANATSR-197

  • Zoro # G207031354


product price:  $1,588.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Shape
Roll
Temp. Range (F)
-20°F to 160°F
Grade
Standard
Width - Foam
36"
Texture
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-197
Zoro #
G207031354
UPC #
193005237813
Country of Origin
United States

Dimensions

Width - Foam
36"
Length - Foam
720"
Thickness - Foam
3/8"

Details

Shape
Roll
Temp. Range (F)
-20°F to 160°F
Grade
Standard
Texture
Textured
Material - Foam
Natural Sponge
Density
22 lbs / cu. ft.
Color - Foam
Black
Backing Type - Foam
Plain
Firmness @ 25% Deflection (PSI)
4 psi
Firmness
Extra Soft (0 - 4 psi)
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Standards
ASTM D1056 1A1, MILC-3133, MIL-STD-670
Tensile Strength (PSI)
Not Rated
Cell Type - Foam
Open Cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products