Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F
- Mfr # REP551W
- Zoro # G909940794
product price:Â
$
13.79
/ea
Key Features
Length (In.)
1.0625 in
Width (In.)
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REP551W
- Zoro #
- G909940794
- UPC #
- 197666071120
- Country of Origin
- China
Dimensions
- Length (In.)
- 1.0625 in
- Width (In.)
- 1"
Description
Aftermarket GE Replacement Carbon Motor Brush - Electrographitic, Grade D374F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.