Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D172
- Mfr # REP329W
- Zoro # G309940745
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Width (In.)
1"
Length (In.)
1.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REP329W
- Zoro #
- G309940745
- UPC #
- 197666072004
- Country of Origin
- China
Dimensions
- Width (In.)
- 1"
- Length (In.)
- 1.4375 in
Description
Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D172
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.