Shop CENTURY
See all product information
Create Account
B972 Pool & Spa Motor 1/10 HP 3450 RPM 115V
- Mfr # UB972
- Zoro # G223931973
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB972
- Zoro #
- G223931973
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Voltage
- 115V
- HP
- 0.75
- Frame
- 56C
Description
Century B972 3/4 HP PSC pool and spa motor from Century, 115V single-phase with a 56C frame, C-face mounting and ODP (open drip proof) enclosure. Counter-clockwise shaft end (CCWSE) with rolled steel construction, single shaft and 6.5-inch diameter; amperage 11.2/5.0 and overall dimensions 17 x 12 x 12 inches, Supplier Stock No PEM-UB972.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.