Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws
- Mfr # BULK-SCRW-26108
- Zoro # G823726764
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Material
Alloy Steel
Thread Size
M20x2.50
System of Measurement
Metric
Point Type
Cup
Fastener Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-26108
- Zoro #
- G823726764
- UPC #
- 197666247471
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- System of Measurement
- Metric
- Point Type
- Cup
- Non-Marring Tip
- No
- Head Type
- Headless
- Thread Type
- Coarse
- Thread Locking
- No
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 916, ISO 4029
- Decimal Equivalent
- 0.7874 in
- Rockwell Hardness
- C45 to C53
- Drive Type
- Internal Hex
- Point Material
- Alloy Steel
- Jam Screw
- No
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- Color
- Black
- Material Grade/Class
- Through Hardened
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- M20x2.50
- Fastener Length
- 20 mm
- Drive Size
- 10 mm
- Maximum Point Diameter
- 10 mm
- Minimum Point Diameter
- 9.4 mm
- Overall Length
- 20 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M20x2.50, Overall Length 20 mm, Fastener Length 20 mm, Drive Type Internal Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.7874 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.