Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws
- Mfr # BULK-SCRW-26109
- Zoro # G323726509
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
System of Measurement
Metric
Fastener Length
35 mm
Thread Size
M20x2.50
Material
Alloy Steel
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-26109
- Zoro #
- G323726509
- UPC #
- 197666247488
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Metric
- Material
- Alloy Steel
- Point Type
- Cup
- Drive Type
- Internal Hex
- Dimensional Standards
- DIN 916, ISO 4029
- Manufacturer Location
- Globally Sourced
- Jam Screw
- No
- Head Type
- Headless
- Thread Locking
- No
- Point Material
- Alloy Steel
- Decimal Equivalent
- 0.7874 in
- Thread Direction
- Right Hand
- Non-Marring Tip
- No
- Material Grade/Class
- Through Hardened
- Thread Fit
- 6g
- Color
- Black
- Finish
- Plain
- Rockwell Hardness
- C45 to C53
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 35 mm
- Thread Size
- M20x2.50
- Drive Size
- 10 mm
- Minimum Point Diameter
- 9.4 mm
- Maximum Point Diameter
- 10 mm
- Overall Length
- 35 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M20x2.50, Overall Length 35 mm, Fastener Length 35 mm, Drive Type Internal Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.7874 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.