Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws
- Mfr # BULK-SCRW-26111
- Zoro # G523726774
product price:Â
$
9.19
/ea
Key Features
Fastener Length
60 mm
System of Measurement
Metric
Material
Alloy Steel
Thread Size
M20x2.50
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SCRW-26111
- Zoro #
- G523726774
- UPC #
- 197666247501
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Metric
- Material
- Alloy Steel
- Point Type
- Cup
- Head Type
- Headless
- Jam Screw
- No
- Point Material
- Alloy Steel
- Thread Fit
- 6g
- Thread Locking
- No
- Drive Type
- Internal Hex
- Dimensional Standards
- DIN 916, ISO 4029
- Color
- Black
- Finish
- Plain
- Material Grade/Class
- Through Hardened
- Non-Marring Tip
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C45 to C53
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Decimal Equivalent
- 0.7874 in
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 60 mm
- Thread Size
- M20x2.50
- Overall Length
- 60 mm
- Minimum Point Diameter
- 9.4 mm
- Maximum Point Diameter
- 10 mm
- Drive Size
- 10 mm
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M20x2.50, Overall Length 60 mm, Fastener Length 60 mm, Drive Type Internal Hex, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.7874 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.