Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26073
- Zoro # G723726536
product price:Â
$
10.15
/pk of 10, $1.02/ea
Key Features
System of Measurement
Inch
Thread Size
#0-80
Material
Alloy Steel
Fastener Length
1/16 in
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26073
- Zoro #
- G723726536
- UPC #
- 197666247129
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Material
- Alloy Steel
- Point Type
- Cup
- Color
- Black
- Thread Direction
- Right Hand
- Head Type
- Headless
- Drive Type
- Internal Hex
- Point Material
- Alloy Steel
- Finish
- Plain
- Dimensional Standards
- ASME B18.3
- Thread Locking
- No
- Decimal Equivalent
- 0.06 in
- Jam Screw
- No
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Through Hardened
- Thread Type
- Fine
- Non-Marring Tip
- No
- Rockwell Hardness
- C45 to C53
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- #0-80
- Fastener Length
- 1/16 in
- Minimum Point Diameter
- 0.027 in
- Maximum Point Diameter
- 0.033 in
- Drive Size
- 1/32 in
- Overall Length
- 1/16 in
- Wire Rope Length
- 1/16 in
- Length
- 1/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #0-80, Overall Length 1/16 in, Fastener Length 1/16 in, Drive Type Internal Hex, Drive Size 1/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.06 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.