Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26077
- Zoro # G823726436
product price:Â
$
10.35
/pk of 10, $1.04/ea
Key Features
Fastener Length
1/4 in
Material
Alloy Steel
System of Measurement
Inch
Thread Size
#0-80
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26077
- Zoro #
- G823726436
- UPC #
- 197666247167
- Country of Origin
- China
- Item
- Socket Set Screw
- Material
- Alloy Steel
- System of Measurement
- Inch
- Point Type
- Cup
- Finish
- Plain
- Point Material
- Alloy Steel
- Color
- Black
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Jam Screw
- No
- Thread Locking
- No
- Dimensional Standards
- ASME B18.3
- Material Grade/Class
- Through Hardened
- Drive Type
- Internal Hex
- Decimal Equivalent
- 0.06 in
- Non-Marring Tip
- No
- Head Type
- Headless
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C45 to C53
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/4 in
- Thread Size
- #0-80
- Maximum Point Diameter
- 0.033 in
- Drive Size
- 1/32 in
- Overall Length
- 1/4 in
- Minimum Point Diameter
- 0.027 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #0-80, Overall Length 1/4 in, Fastener Length 1/4 in, Drive Type Internal Hex, Drive Size 1/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.06 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.