Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26097
- Zoro # G123726730
product price:Â
$
14.45
/pk of 10, $1.44/ea
Key Features
Point Type
Cup
Material
Alloy Steel
Fastener Length
30 mm
Thread Size
M12x1.75
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26097
- Zoro #
- G123726730
- UPC #
- 197666247365
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- Material
- Alloy Steel
- System of Measurement
- Metric
- Rockwell Hardness
- C45 to C53
- Color
- Black
- Decimal Equivalent
- 0.4724 in
- Non-Marring Tip
- No
- Material Grade/Class
- Through Hardened
- Finish
- Plain
- Dimensional Standards
- DIN 916, ISO 4029
- Head Type
- Headless
- Thread Fit
- 6g
- Thread Type
- Coarse
- Drive Type
- Internal Hex
- Point Material
- Alloy Steel
- Thread Direction
- Right Hand
- Thread Locking
- No
- Manufacturer Location
- Globally Sourced
- Jam Screw
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 30 mm
- Thread Size
- M12x1.75
- Maximum Point Diameter
- 6 mm
- Drive Size
- 6 mm
- Overall Length
- 30 mm
- Minimum Point Diameter
- 5.57 mm
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12x1.75, Overall Length 30 mm, Fastener Length 30 mm, Drive Type Internal Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.4724 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.