Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26099
- Zoro # G823726665
product price:Â
$
14.99
/pk of 10, $1.50/ea
Key Features
System of Measurement
Metric
Point Type
Cup
Thread Size
M12x1.75
Material
Alloy Steel
Fastener Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26099
- Zoro #
- G823726665
- UPC #
- 197666247389
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Metric
- Point Type
- Cup
- Material
- Alloy Steel
- Thread Fit
- 6g
- Thread Direction
- Right Hand
- Thread Locking
- No
- Jam Screw
- No
- Finish
- Plain
- Color
- Black
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Through Hardened
- Thread Type
- Coarse
- Decimal Equivalent
- 0.4724 in
- Rockwell Hardness
- C45 to C53
- Dimensional Standards
- DIN 916, ISO 4029
- Point Material
- Alloy Steel
- Drive Type
- Internal Hex
- Non-Marring Tip
- No
- Head Type
- Headless
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Thread Size
- M12x1.75
- Fastener Length
- 40 mm
- Maximum Point Diameter
- 6 mm
- Overall Length
- 40 mm
- Minimum Point Diameter
- 5.57 mm
- Drive Size
- 6 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12x1.75, Overall Length 40 mm, Fastener Length 40 mm, Drive Type Internal Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.4724 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.