Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26096
- Zoro # G223726753
product price:Â
$
11.75
/pk of 10, $1.18/ea
Key Features
Fastener Length
25 mm
Point Type
Cup
Thread Size
M12x1.75
System of Measurement
Metric
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26096
- Zoro #
- G223726753
- UPC #
- 197666247358
- Country of Origin
- China
- Item
- Socket Set Screw
- Point Type
- Cup
- System of Measurement
- Metric
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Jam Screw
- No
- Material Grade/Class
- Through Hardened
- Thread Direction
- Right Hand
- Color
- Black
- Thread Type
- Coarse
- Decimal Equivalent
- 0.4724 in
- Dimensional Standards
- DIN 916, ISO 4029
- Head Type
- Headless
- Non-Marring Tip
- No
- Thread Fit
- 6g
- Thread Locking
- No
- Finish
- Plain
- Rockwell Hardness
- C45 to C53
- Drive Type
- Internal Hex
- Point Material
- Alloy Steel
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Fastener Length
- 25 mm
- Thread Size
- M12x1.75
- Minimum Point Diameter
- 5.57 mm
- Drive Size
- 6 mm
- Overall Length
- 25 mm
- Maximum Point Diameter
- 6 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Metric, Thread Size M12x1.75, Overall Length 25 mm, Fastener Length 25 mm, Drive Type Internal Hex, Drive Size 6 mm, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.4724 in, Dimensional Standards DIN 916, ISO 4029, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.