Aluminum, 45 Elbow, 1 in NPT x NPT
- Mfr # ZUSA-PF-23132
- Zoro # G822968912
product price:Â
$
53.59
/ea
Key Features
Finish/Coating
None
Specific Fitting Shape
45 Degrees Elbow
Includes Seal
No
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23132
- Zoro #
- G822968912
- UPC #
- 00197666237472
- Country of Origin
- United States
- Finish/Coating
- None
- Specific Fitting Shape
- 45 Degrees Elbow
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Side B Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Material Grade
- 6061-T6
- Class
- Class 150
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Side A Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Threaded
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Thread Size B
- 3/4"-14
- Fitting Side B Nominal Pipe Size
- 1 in
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 in, Female, Threaded, 14, 3/4 In.-14, 1 in, Male, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.