Aluminum, 45 Elbow, 2 in NPT x 2 in NPT

  • Mfr # ZUSA-PF-9519
  • Zoro # G7689452
product price: 
$
98.39
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9519
Zoro #
G7689452
UPC #
193005063177
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Thread Size A
1 1/2"-11.5
Fitting Thread Size B
1 1/2"-11.5

Details

Item
Metal Pipe Elbow
Pipe Fitting Material
Aluminum
Specific Fitting Shape
45 Degrees Elbow
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oils
Fitting Side B Pipe Threading
12
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
12
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Class
Class 150
Fitting Side B Gender
Male
Fitting Side A Type
Threaded
Low Lead Compliance Level
Not Compliant
Side A Thread Type
NPT
Material Grade
6061-T6
Side B Thread Type
NPT
For Pipe Schedule
Schedule 40
Finish/Coating
None
Wire Color
Silver

Description

45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 12, 1 1/2 In.-11.5, 2 in, Male, Threaded, 12, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews