Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 45 Elbow, 3 in NPT x Flange
- Mfr # ZUSA-PF-22604
- Zoro # G722967541
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Pipe Threading
8
Includes Seal
No
Fitting Side A Nominal Pipe Size
3 in
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22604
- Zoro #
- G722967541
- UPC #
- 00197666233238
- Country of Origin
- United States
- Item
- Metal Pipe Elbow
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side A Pipe Threading
- 8
- Includes Seal
- No
- Class
- Class 150
- Finish/Coating
- None
- Application
- Air, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Type
- Flange
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 3"-8
- Fitting Side B Nominal Pipe Size
- 3 in
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 3 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.