Tee, Alum, Thrd 1", Thrd , Thrd 3/4"
- Mfr # ZUSA-PF-22569
- Zoro # G722967886
product price:Â
$
62.39
/ea
Key Features
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22569
- Zoro #
- G722967886
- UPC #
- 00197666235195
- Country of Origin
- United States
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Gravity Flow
- Pressure
- Item
- Metal Pipe Tee
- Class
- Class 150
- Application
- Air, Non-Potable Water, Oils
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Fitting Side B Gender
- Female
- Fitting Side C Type
- Threaded
- Fitting Side B Type
- Threaded
- Specific Fitting Shape
- Tee
- Fitting Side A Pipe Threading
- 11 1/2
- Side A Thread Type
- NPT
- Fitting Side C Gender
- Female
- Side 3 Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Silver
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Fitting Side C Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Thread Size A
- 1"-11.5
- Fitting Thread Size B
- 1/2"-14
- Fitting Thread Size C
- 3/4"-14
- Fitting Side C Nominal Pipe Size
- 3/4 in
Description
Tee, Alum, Thrd 1", Thrd , Thrd 3/4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.