Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 45 Elbow, 3 in NPT x NPT
- Mfr # ZUSA-PF-22513
- Zoro # G422968282
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061-T6
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Pipe Threading
8
Color
Silver
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22513
- Zoro #
- G422968282
- UPC #
- 00197666233696
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 45 Degrees Elbow
- Application
- Air, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- Side B Thread Type
- NPT
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Item
- Metal Pipe Elbow
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 3"-8
- Fitting Thread Size B
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 8, 3 In.-8, 3 in, Male, Threaded, 8, 3 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.