Aluminum, 45 Elbow, 5 in NPT x NPT
- Mfr # ZUSA-PF-22516
- Zoro # G722969132
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Elbow
Fitting Side B Gender
Male
Includes Seal
No
Material Grade
6061-T6
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22516
- Zoro #
- G722969132
- UPC #
- 00197666234297
- Country of Origin
- United States
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Material Grade
- 6061-T6
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Color
- Silver
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Fitting Side B Pipe Threading
- 8
- Item
- Metal Pipe Elbow
- Side B Thread Type
- NPT
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 8
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 5"-8
- Fitting Side B Nominal Pipe Size
- 5 in
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Thread Size B
- 5"-8
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 5 in, Female, Threaded, 8, 5 In.-8, 5 in, Male, Threaded, 8, 5 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.