Flange, Aluminum, 4 1/4 in
- Mfr # BULK-PF-839
- Zoro # G022967906
product price:Â
$
48.15
/ea
Key Features
Wire Rope Length
4 1/4 in
Specific Fitting Shape
Flange
Bolt Circle Diameter
3 1/8 in
Flange Outside Diameter
4 1/4 in
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-839
- Zoro #
- G022967906
- UPC #
- 00197666214398
- Country of Origin
- United States
- Specific Fitting Shape
- Flange
- Application
- Air, Non-Potable Water, Oils
- Connection Surface
- Flat
- Item
- Metal Pipe Flange
- Class
- Class 125
- For Pipe Schedule
- Schedule 40
- Standards
- ANSI/ASME B16.1
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Color
- Silver
- Material Grade
- 6061-T6
- Gravity Flow
- Pressure
- Finish/Coating
- Plain
- Number of Bolt Holes
- 4
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 4 1/4 in
- Bolt Circle Diameter
- 3 1/8 in
- Flange Outside Diameter
- 4 1/4 in
- Bolt Hole Diameter
- 5/8 in
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Flange, Flat, 4 1/4 in Flange Outside Diameter, 4 1/4 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.