Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum, 90 Elbow, 2 in NPT x Flange
- Mfr # ZUSA-PF-22609
- Zoro # G622967375
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
No
Finish/Coating
None
Color
Silver
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22609
- Zoro #
- G622967375
- UPC #
- 00197666237991
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Thread Size A
- 2"-11.5
Details
- Item
- Metal Pipe Elbow
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Color
- Silver
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 150
- Specific Fitting Shape
- 90 Degrees Elbow
- Includes Seal
- No
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Flange
- Wire Color
- Silver
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 2 in, Not Applicable, Flange, Not Applicable, Not Applicable, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.