Pipe Nipple, Aluminum,
- Mfr # ZUSA-PF-21061
- Zoro # G922968287
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Fitting Compatibility
Class 125
Nominal Pipe Size
3/8 in
Schedule
Schedule 40
Side A Thread Type
BSPT
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21061
- Zoro #
- G922968287
- UPC #
- 00197666229835
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Side A Thread Type
- BSPT
- Side B Gender
- Male
- Side A Gender
- Male
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Item
- Pipe Nipple
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Material Grade
- 6063
- Thread Configuration
- Threaded on Both Ends
- Material
- Aluminum
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 3/8 in, Overall Length 1 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.