Aluminum, 90 Elbow, 4 in NPT x NPT
- Mfr # ZUSA-PF-22561
- Zoro # G122968568
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061-T6
Fitting Side A Pipe Threading
8
Color
Silver
Fitting Side B Gender
Male
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22561
- Zoro #
- G122968568
- UPC #
- 00197666213506
- Country of Origin
- United States
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- Item
- Metal Pipe Elbow
- Color
- Silver
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 150 psi
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Application
- Air, Non-Potable Water, Oils
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 8
- Side B Thread Type
- NPT
- Class
- Class 150
- Finish/Coating
- None
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Thread Size B
- 4"-8
- Fitting Thread Size A
- 4"-8
- Fitting Side B Nominal Pipe Size
- 4 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 4 in, Female, Threaded, 8, 4 In.-8, 4 in, Male, Threaded, 8, 4 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.