Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 1/4", NPTxNPT, 9"
- Mfr # ZUSA-PF-21106
- Zoro # G722968784
product price:Â
$
17.49
/ea
Key Features
Metal Pipe Construction
Seamless
Wire Rope Length
9 in
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21106
- Zoro #
- G722968784
- UPC #
- 00197666225752
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 9 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 9 in
- Length
- 9 in
Details
- Metal Pipe Construction
- Seamless
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Material Grade
- 6063
- Item
- Pipe Nipple
- Side A Gender
- Male
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Side B Connection Type
- Threaded
- Side B Gender
- Male
- Fitting Compatibility
- Class 125
- Material
- Aluminum
- Side A Thread Type
- NPT
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/4 in, Overall Length 9 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male