Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22485
- Zoro # G122967851
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Straight
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Pipe Threading
8
Side B Thread Type
NPT
Application
Air, Non-Potable Water, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22485
- Zoro #
- G122967851
- UPC #
- 00197666237663
- Country of Origin
- United States
Dimensions
- Fitting Thread Size A
- 3 1/2"-8
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Thread Size B
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
Details
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Pipe Threading
- 8
- Side B Thread Type
- NPT
- Application
- Air, Non-Potable Water, Oils
- Side A Thread Type
- NPT
- Includes Seal
- No
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Material Grade
- 6061-T6
- Item
- Metal Pipe Straight
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Fitting Side A Gender
- Male
- Wire Color
- Silver
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Male, Threaded, 8, 3 1/2 In.-8, 2 in, Female, Threaded, 11 1/2, 2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.