Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23127
- Zoro # G722969217
product price:Â
$
34.49
/ea
Key Features
Thread Size
2"-11.5
Fitting Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Type
NPT
Specific Fitting Shape
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23127
- Zoro #
- G722969217
- UPC #
- 00197666237939
- Country of Origin
- United States
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Specific Fitting Shape
- Plug
- Class
- Class 150
- Includes Seal
- No
- Item
- Plug
- Fitting Side A Pipe Threading
- 11 1/2
- Material Grade
- 6061-T6
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Plug Drive Style
- Square
- For Pipe Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Wire Color
- Silver
Dimensions
- Thread Size
- 2"-11.5
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Plug, 2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 7/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.