Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22486
- Zoro # G522969288
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Gender
Male
Side B Thread Type
NPT
Fitting Side B Nominal Pipe Size
2 1/2 in
Maximum Operating Pressure
150 psi
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22486
- Zoro #
- G522969288
- UPC #
- 00197666237670
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size A
- 3 1/2"-8
- Fitting Thread Size B
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 3 1/2 in
Details
- Fitting Side A Gender
- Male
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Class
- Class 150
- Finish/Coating
- None
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Fitting Side A Type
- Threaded
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Straight
- Application
- Air, Non-Potable Water, Oils
- Fitting Side B Pipe Threading
- 8
- Fitting Side B Type
- Threaded
- Color
- Silver
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 8
- Wire Color
- Silver
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 3 1/2 in, Male, Threaded, 8, 3 1/2 In.-8, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.