Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-23101
- Zoro # G322967347
product price:Â
$
61.49
/ea
Key Features
Specific Fitting Shape
Straight
Side A Thread Type
NPT
Fitting Thread Size B
1 1/2"-11.5
Fitting Side B Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23101
- Zoro #
- G322967347
- UPC #
- 00197666235607
- Country of Origin
- United States
- Specific Fitting Shape
- Straight
- Side A Thread Type
- NPT
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Gender
- Male
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 150 psi
- Material Grade
- 6061-T6
- Side B Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Finish/Coating
- None
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Thread Size A
- 2"-11.5
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 in
Description
Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 11 1/2, 2 In.-11.5, 1 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.