Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22525
- Zoro # G122967448
product price:Â
$
73.39
/ea
Key Features
Color
Silver
Class
Class 150
Fitting Side A Gender
Female
Specific Fitting Shape
90 Degrees Elbow
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22525
- Zoro #
- G122967448
- UPC #
- 00197666234365
- Country of Origin
- United States
- Color
- Silver
- Class
- Class 150
- Fitting Side A Gender
- Female
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Material Grade
- 6061-T6
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Maximum Operating Pressure
- 150 psi
- Item
- Metal Pipe Elbow
- Fitting Side B Type
- Threaded
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Application
- Air, Non-Potable Water, Oils
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side B Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size B
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Thread Size A
- 1 1/2"-11.5
- Fitting Side B Nominal Pipe Size
- 3/4 in
Description
90 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.