Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, 3 1/2 in
- Mfr # BULK-PF-837
- Zoro # G922967549
product price:Â
$
40.69
/ea
Key Features
Flange Outside Diameter
3 1/2 in
Application
Air, Non-Potable Water, Oils
Standards
ANSI/ASME B16.1
Gravity Flow
Pressure
Specific Fitting Shape
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-837
- Zoro #
- G922967549
- UPC #
- 00197666214763
- Country of Origin
- United States
- Application
- Air, Non-Potable Water, Oils
- Item
- Metal Pipe Flange
- Standards
- ANSI/ASME B16.1
- Gravity Flow
- Pressure
- Specific Fitting Shape
- Flange
- Connection Surface
- Flat
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Finish/Coating
- Plain
- Material Grade
- 6061-T6
- Number of Bolt Holes
- 4
- Class
- Class 125
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Flange Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Bolt Hole Diameter
- 5/8 in
- Bolt Circle Diameter
- 2 3/8 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Flange, Flat, 3 1/2 in Flange Outside Diameter, 3 1/2 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.