Aluminum Class 150 Pipe Fittings

  • Mfr # ZUSA-PF-23094
  • Zoro # G922969017
product price: 
$
26.79
/ea

Key Features

Color
Silver
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23094
Zoro #
G922969017
UPC #
00197666235522
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
1"-11.5
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
3/4"-14

Details

Color
Silver
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Male
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Maximum Operating Pressure
150 psi
Finish/Coating
None
Includes Seal
No
Side A Thread Type
NPT
Thread Sealant Type
PTFE
Class
Class 150
Application
Air, Non-Potable Water, Oils
Fitting Side B Pipe Threading
14
Specific Fitting Shape
Straight
Material Grade
6061-T6
Item
Metal Pipe Straight
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Side B Thread Type
NPT
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 In.-11.5, 1/2 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews