Tee, Alum, Thrd 3", Flange , Thrd 3"
- Mfr # ZUSA-PF-22629
- Zoro # G622968280
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Tee
Material Grade
6061-T6
Fitting Side A Gender
Female
Fitting Thread Size A
3"-8
Fitting Side A Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22629
- Zoro #
- G622968280
- UPC #
- 00197666235256
- Country of Origin
- United States
- Specific Fitting Shape
- Tee
- Item
- Metal Pipe Tee
- Material Grade
- 6061-T6
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Application
- Air, Non-Potable Water, Oils
- Includes Seal
- No
- Class
- Class 150
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Flange
- Side 3 Thread Type
- NPT
- Gravity Flow
- Pressure
- Fitting Side C Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Fitting Side C Gender
- Female
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 3"-8
- Fitting Side A Nominal Pipe Size
- 3 in
- Flange Outside Diameter
- 8 in
- Flange Thickness
- 5/8 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side C Nominal Pipe Size
- 3 in
- Fitting Thread Size C
- 3"-8
Description
Tee, Alum, Thrd 3", Flange , Thrd 3"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.